1-1/2 x 1/2 in. Galvanized FIP Reducing Coupling
1-1/2 x 1/2 in. Galvanized FIP Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Coupling with integral reducing outlet
- Sizes 1-1/2 – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- For coating options, download product submittal
Specifications
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC, CPVC
- Weight:
- 2.50 lb