This product requires certification to purchase.

1-1/4 Galvanized Grooved 22-1/2 Elbow 12

You last purchased this on
 
Victaulic

1-1/4 Galvanized Grooved 22-1/2 Elbow 12

  • Fast #
  • Part #VF012012G0C-NR
  • Item #429210
  • Manufacturer Part #F012012G0C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

1-1/4 Galvanized Grooved 22-1/2 Elbow 12

  • Fast #
  • Part #VF012012G0C-NR
  • Item #429210
  • Manufacturer Part #F012012G0C
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Galvanized
Elbow Degree:
22-1/2 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Ductile Iron