This product requires certification to purchase.

10 Painted Grooved STL TRUE Wye 33

You last purchased this on
 
Victaulic

10 Painted Grooved STL TRUE Wye 33

  • Fast #
  • Part #VF100033P00-NR
  • Item #382202
  • Manufacturer Part #F100033P00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

10 Painted Grooved STL TRUE Wye 33

  • Fast #
  • Part #VF100033P00-NR
  • Item #382202
  • Manufacturer Part #F100033P00
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Weight:
54.52 lb