This product requires certification to purchase.

12 Grooved CHK Valve 716

You last purchased this on
 
Victaulic

12 Grooved CHK Valve 716

Brand image
You last purchased this on
 
Victaulic

12 Grooved CHK Valve 716

  • Fast #
  • Part #VDOMV120716PE0-NR
  • Item #5176360
  • Manufacturer Part #V120716PE0
4.5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features an elastomer encapsulated disc and a welded in nickel seat
  • Sizes from 4 – 12" / DN100 –DN300
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Name:
Black
Material:
Carbon Steel
Valve Body Material:
Carbon Steel
Valve Type:
Check Valve
Weight:
140 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing