This product requires certification to purchase.

Painted Sprinkler Head Guard with Shield in Chrome

You last purchased this on
 
Victaulic

FireLock™ Painted Sprinkler Head Guard with Shield in Chrome

  • Fast #
  • Part #VSA51Q00020
  • Item #1587712
  • Manufacturer Part #SA51Q00020
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Painted Sprinkler Head Guard with Shield in Chrome

  • Fast #
  • Part #VSA51Q00020
  • Item #1587712
  • Manufacturer Part #SA51Q00020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sprinkler guard with shield, upright
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
Model V2703, V2704, V2721, V2722
Coating:
Painted
Collection:
FireLock™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-14/25 in
Material:
Steel
Product Type:
Sprinkler Head Guard
UL Listed:
Yes