12 in. Orbital Grooving Tool
12 in. Orbital Grooving Tool
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- VG412 orbital grooving tool includes riser blocks and grooving heads for cut grooving 4 - 12 in ductile iron rigid groove. Power drive supplied requires 120 volt, 11.5 Amp electrical supply
- Stand included at no extra charge
Specifications
- AMP:
- 11.5
- Cutting Capacity:
- 12 in
- Material:
- Ductile Iron
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 12 in
- Power Source:
- Electric
- Tool Type:
- Groover
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 270 lb