14 in. Grooved 90 Degree 316L Stainless Steel Long Radius Elbow
14 in. Grooved 90 Degree 316L Stainless Steel Long Radius Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Grooved ends eliminate pipe end preparation for the fittings
- Offering includes elbows, tees, adapter nipples, caps, eccentric and concentric reducers
- Sizes from 14 - 24" | DN350 - DN600 mm
- Fitting pressure ratings are equivalent to the Victaulic AGS coupling used to install them
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Long Radius Elbow, Straight
- Material:
- Stainless Steel
- Material Type:
- 316L
- Schedule Class:
- 10