14 Painted Grooved Flange Adapter E Gasket 741
14 Painted Grooved Flange Adapter E Gasket 741
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Material:
- Carbon Steel, Stainless Steel, Aluminum, Plastic
- Material Type:
- PVC, CPVC