This product requires certification to purchase.

16 Painted Grooved Flange Adapter T 741

You last purchased this on
 
Victaulic

16 Painted Grooved Flange Adapter T 741

  • Fast #
  • Part #VL160741PT0-NR
  • Item #429007
  • Manufacturer Part #L160741PT0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

16 Painted Grooved Flange Adapter T 741

  • Fast #
  • Part #VL160741PT0-NR
  • Item #429007
  • Manufacturer Part #L160741PT0
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • Sizes from 2 – 24" / DN50 –DN600
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.