This product requires certification to purchase.

2-1/2 in. Grooved Ductile Iron Circuit Setter & Triple Duty Valve

You last purchased this on
 
Victaulic

2-1/2 in. Grooved Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV024789HBV-NR
  • Item #10215838
  • Manufacturer Part #V024789HBV
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

2-1/2 in. Grooved Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV024789HBV-NR
  • Item #10215838
  • Manufacturer Part #V024789HBV
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • "Y" patterned globe valve
  • TA Series 786, 787H & 78KH: Digital hand wheel with 4 turns to open; Includes memory stop
  • TA series 788 & 789: Digital hand wheel with 8, 12 or 16 turns to open (depending on size); includes memory stop
  • Rated from -4°F to +250°F | -20°C to +120°C
  • Requires Certification

Specifications

ASTM:
ASTM A-536
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Sizes:
2-1/2 in
Flow Rate:
290 gpm
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Seat Material:
EPDM