This product requires certification to purchase.

2-1/2 X 1 Galvanized Grooved Eccentric Reducer 51

You last purchased this on
 
Victaulic

2-1/2 X 1 Galvanized Grooved Eccentric Reducer 51

  • Fast #
  • Part #VDOMFC00051G00-NR
  • Item #4208856
  • Manufacturer Part #FC00051G00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

2-1/2 X 1 Galvanized Grooved Eccentric Reducer 51

  • Fast #
  • Part #VDOMFC00051G00-NR
  • Item #4208856
  • Manufacturer Part #FC00051G00
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
2-1/2 in x 1 in
Fitting Type:
Reducer
Material:
Ductile Iron