This product requires certification to purchase.

2 in. Stainless Steel Tee Strainer

You last purchased this on
 
Victaulic

2 in. Stainless Steel Tee Strainer

  • Fast #
  • Part #VC020730PT9
  • Item #3037518
  • Manufacturer Part #C020730PT9
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

2 in. Stainless Steel Tee Strainer

  • Fast #
  • Part #VC020730PT9
  • Item #3037518
  • Manufacturer Part #C020730PT9
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Sizes from 1-1/2 – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For AGS sizes 14 – 24", download publication 20.11 for information on Series W730
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Sizes:
2 in
Material:
Stainless Steel
Material Type:
304L
Mesh Size:
12
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Strainer Type:
Tee
Valve Size:
2 in
Width:
5-39/50 in