2 X 12 Black Grooved X Beveled Nipple 42
2 X 12 Black Grooved X Beveled Nipple 42
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Beveled
- End Connections:
- Grooved x Beveled
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 2 in x 12 in
- Fitting Type:
- Reducing
- Length:
- 12 in
- Material:
- Ductile Iron
- UPC:
- 688304154836