2 X 4 Black Plain End X Grooved Adapter Nipple 43
2 X 4 Black Plain End X Grooved Adapter Nipple 43
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Documents
Specifications
- Product Type:
- Nipple
- Type:
- VDOMFB84043ULK-NR