This product requires certification to purchase.

20 in. Standard Grade E Gasket Only

You last purchased this on
 
Victaulic

20 in. Standard Grade E Gasket Only

  • Fast #
  • Part #VG200077LE0-NR
  • Item #1449217
  • Manufacturer Part #G200077LE0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

20 in. Standard Grade E Gasket Only

  • Fast #
  • Part #VG200077LE0-NR
  • Item #1449217
  • Manufacturer Part #G200077LE0
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from 3/4-24" / DN20-DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS style W77
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-183
Application:
Chemical Services, Cold Water, Coupling, Diluted Acid, Hot Water, Oil-Free Air
Brand Model Compatibility:
Style 77
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
20 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
230
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Schedule Class:
Standard
Temperature Range:
-30 to 230 Deg F (-34 to 110 Deg C)
Weight:
3.08 lb