This product requires certification to purchase.

20x20x16 rd tee w25 ags s 025

Victaulic

20x20x16 rd tee w25 ags s 025

  • Fast #
  • Part #VWH88025G00-NR
  • Item #3622378
  • Manufacturer Part #WH88025G00
4.8 out of 5 Customer Rating
Brand image
Victaulic

20x20x16 rd tee w25 ags s 025

  • Fast #
  • Part #VWH88025G00-NR
  • Item #3622378
  • Manufacturer Part #WH88025G00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes from 14 - 60"; DN350 - DN1500
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
16 in
Fitting Sizes:
20 in x 20 in x 16 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
UPC:
688304922824