This product requires certification to purchase.

24 Flange Adapter 341 W/S Gasket T37-77 341

Victaulic

24 Flange Adapter 341 W/S Gasket T37-77 341

  • Fast #
  • Part #VC240341PS0
  • Item #1667734
  • Manufacturer Part #C240341PS0
4.1 out of 5 Customer Rating
Brand image
Victaulic

24 Flange Adapter 341 W/S Gasket T37-77 341

  • Fast #
  • Part #VC240341PS0
  • Item #1667734
  • Manufacturer Part #C240341PS0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Painted
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Straight, Adapter
Material:
Ductile Iron
Maximum Temperature:
180
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304112041