This product requires certification to purchase.

3/4 Galvanized Grooved 45 Elbow 11

You last purchased this on
 
Victaulic

3/4 Galvanized Grooved 45 Elbow 11

  • Fast #
  • Part #VF006011G00-NR
  • Item #429183
  • Manufacturer Part #F006011G00
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

3/4 Galvanized Grooved 45 Elbow 11

  • Fast #
  • Part #VF006011G00-NR
  • Item #429183
  • Manufacturer Part #F006011G00
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Available with a wide variety of coatings and linings
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Galvanized
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Material:
Ductile Iron