This product requires certification to purchase.

3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Chrome Plated

You last purchased this on
 
Victaulic

3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Chrome Plated

  • Fast #
  • Part #VSE11000020
  • Item #1160681
  • Manufacturer Part #SE11000020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

3/4 in. NPT Adjustable 2-Piece Escutcheon Sprinkler in Chrome Plated

  • Fast #
  • Part #VSE11000020
  • Item #1160681
  • Manufacturer Part #SE11000020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recessed
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Name:
Chrome
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Material:
Bronze, Glass, Die Cast Brass, Stainless Steel
Product Type:
Sprinkler Head
UL Listed:
Yes