3-1/4 in. Cold Rolled Steel Cover Plate in White Paint
3-1/4 in. Cold Rolled Steel Cover Plate in White Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Model V3102, V3104, V3301, V3302, V3303, V3304, V3517, V3518
- Color Finish Category:
- Whites
- Color Finish Name:
- White Paint
- Diameter:
- 3-1/4 in
- Diameter - Inside 1:
- 2-3/8 in
- FM Approved:
- No
- Installation Type:
- Push-on
- Material:
- Cold Rolled Steel
- Product Type:
- Concealed Cover Plate
- UL Listed:
- Yes
- Weight:
- 0.20 lb