This product requires certification to purchase.

3 in. Riser Manifold Assembly

You last purchased this on
 
Victaulic

3 in. Riser Manifold Assembly

  • Fast #
  • Part #VV030747PF1
  • Item #3573636
  • Manufacturer Part #V030747PF1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

3 in. Riser Manifold Assembly

  • Fast #
  • Part #VV030747PF1
  • Item #3573636
  • Manufacturer Part #V030747PF1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
  • Sizes from 1-1/4 – 6" / 32 – 150 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial, Fire Protection
Coating:
Painted
Diameter:
3 in
Product Type:
Sprinkler Valve
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes