This product requires certification to purchase.

3X3X3/4 Painted Grooved Tee 25

Victaulic

3X3X3/4 Painted Grooved Tee 25

  • Fast #
  • Part #VDOMFC60025P00-NR
  • Item #4208841
  • Manufacturer Part #FC60025P00
3.4 out of 5 Customer Rating
Brand image
Victaulic

3X3X3/4 Painted Grooved Tee 25

  • Fast #
  • Part #VDOMFC60025P00-NR
  • Item #4208841
  • Manufacturer Part #FC60025P00
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3 in x 3 in x 3/4 in
Fitting Type:
Reducing
Material:
Ductile Iron