4 in. Grooved Butterfly Valve
FireLock™ Style 765 4 in. Grooved Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High pressure butterfly valve with an approved weatherproof actuator housing for indoor or outdoor use
- Designed for fire protection services only
- Sizes from 2 - 12" / DN50 -DN300
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Ductile iron body and disc with nitrile seats
Specifications
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM B733
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 765
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 11-2/3 in
- Length:
- 4-63/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 365
- Pressure Class:
- 365#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Width:
- 5-1/2 in