4 in. Carbon Steel Pipe Clamp
4 in. Carbon Steel Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Engineered pipe clamp anchor can be connected to the existing concrete and steel structure to direct the piping movement and distribute the load from the piping system to the supporting structure
- Sizes from 2 - 12"/DN50 - DN300
- No. A84 short fixed pipe clamp anchor
- For use on schedule 40 or greater carbon steel pipe
Specifications
- ASTM:
- ASTM A-307, ASTM A-36, ASTM A-500 Grade C, ASTM A-563 Grade A, ASTM A-653
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Clamp
- Weight:
- 17 lb
- Width:
- 10 in
- Work Load Limit:
- 1460 lb