4 Painted Grooved LATERAL 30
4 Painted Grooved LATERAL 30
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Painted
- Fitting Type:
- Lateral
- Material:
- Carbon Steel
- Weight:
- 17.92 lb