This product requires certification to purchase.

4 X 12 Black Grooved X Thread Nipple 40

You last purchased this on
 
Victaulic

4 X 12 Black Grooved X Thread Nipple 40

  • Fast #
  • Part #VDOMFD90040U00-NR
  • Item #5174178
  • Manufacturer Part #FD90040U00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

4 X 12 Black Grooved X Thread Nipple 40

  • Fast #
  • Part #VDOMFD90040U00-NR
  • Item #5174178
  • Manufacturer Part #FD90040U00
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • 4-1/2 in outer Diameter
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Black
End Connection 1:
Grooved
End Connection 2:
NPT
End Connections:
Grooved x NPT
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
12 in
Fitting Sizes:
4 in x 12 in
Fitting Type:
Reducing, Adapter
Length:
12 in
Material:
Ductile Iron
UL Listed:
Yes