This product requires certification to purchase.

4 x 4 in. Flanged x Grooved 150# Painted Nipple

You last purchased this on
 
Victaulic

4 x 4 in. Flanged x Grooved 150# Painted Nipple

  • Fast #
  • Part #VFC26045PRF-NR
  • Item #2889823
  • Manufacturer Part #FC26045PRF
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

4 x 4 in. Flanged x Grooved 150# Painted Nipple

  • Fast #
  • Part #VFC26045PRF-NR
  • Item #2889823
  • Manufacturer Part #FC26045PRF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Painted
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Length:
4 in
Material:
Ductile Iron