This product requires certification to purchase.

5 Galvanized Grooved 22-1/2 Elbow 12

You last purchased this on
 
Victaulic

5 Galvanized Grooved 22-1/2 Elbow 12

  • Fast #
  • Part #VF050012G00-NR
  • Item #429219
  • Manufacturer Part #F050012G00
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

5 Galvanized Grooved 22-1/2 Elbow 12

  • Fast #
  • Part #VF050012G00-NR
  • Item #429219
  • Manufacturer Part #F050012G00
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Elbow Degree:
22-1/2 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Fitting Type:
Straight
Material:
Ductile Iron