5 x 1/2 in. NPT Cold Rolled Steel Expansion Plate in Polished Chrome
5 x 1/2 in. NPT Cold Rolled Steel Expansion Plate in Polished Chrome
Product Details
Product Details
- Commercial light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 pendent standard response 3/4?
- 20 mm NPT, approved temperature ratings: 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V34
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- V27, V34, V36
- Coating:
- Painted
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Recessed Mount
- Material:
- Cold Rolled Steel
- Product Type:
- Expansion Plate
- UL Listed:
- No
- Weight:
- 0.30 lb