This product requires certification to purchase.

5 X 4 SCT DIF 731I E ANSI 9.13

You last purchased this on
 
Victaulic

5 X 4 SCT DIF 731I E ANSI 9.13

  • Fast #
  • Part #VDOMCE16731PE6-NR
  • Item #5174341
  • Manufacturer Part #CE16731PE6
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

5 X 4 SCT DIF 731I E ANSI 9.13

  • Fast #
  • Part #VDOMCE16731PE6-NR
  • Item #5174341
  • Manufacturer Part #CE16731PE6
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
  • ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
  • Sizes from 3 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
  • Requires Certification

Specifications

Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Material:
Metal