5 in. Grooved Copper Flange Adapter
This product has been replaced by
Manufacturer Part #L050641PP0
FireLock™ Style 641 5 in. Grooved Copper Flange Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 192-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Sizes from 2 – 6" / DN50 –DN150
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 641
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Straight
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.