This product requires certification to purchase.

6 CPL EHP QUICKVIC RIGID Galvanized 607

You last purchased this on
 
Victaulic

6 CPL EHP QUICKVIC RIGID Galvanized 607

  • Fast #
  • Part #VDOML060607GE0-NR
  • Item #5173834
  • Manufacturer Part #L060607GE0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

6 CPL EHP QUICKVIC RIGID Galvanized 607

  • Fast #
  • Part #VDOML060607GE0-NR
  • Item #5173834
  • Manufacturer Part #L060607GE0
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Installation-Ready™ design
  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Optional galvanized housing coating
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Type:
VDOML060607GE0-NR