This product requires certification to purchase.

6 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

You last purchased this on
 
Victaulic

6 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV060788HBV-NR
  • Item #10215885
  • Manufacturer Part #V060788HBV
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

6 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve

  • Fast #
  • Part #VV060788HBV-NR
  • Item #10215885
  • Manufacturer Part #V060788HBV
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • "Y" patterned globe valve
  • TA Series 786, 787H & 78KH: Digital hand wheel with 4 turns to open; Includes memory stop
  • TA series 788 & 789: Digital hand wheel with 8, 12 or 16 turns to open (depending on size); includes memory stop
  • Rated from -4°F to +250°F | -20°C to +120°C
  • Requires Certification

Specifications

ASTM:
ASTM A-536
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
6 in
Flow Rate:
1430 gpm
Material:
Ductile Iron
Pressure - Maximum:
250 psi
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Seat Material:
EPDM