6 in. Grooved Straight Standard Ductile Iron Wye Strainer
6 in. Grooved Straight Standard Ductile Iron Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides straight-through flow for lower pressure drop
- Sizes from 2 – 12"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available in limited sizes for air handling units
- For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
Specifications
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Weight:
- 72 lb