This product requires certification to purchase.

6 Painted Grooved Coupling With T Gasket 75

You last purchased this on
 
Victaulic

6 Painted Grooved Coupling With T Gasket 75

  • Fast #
  • Part #VDOML060075PT0
  • Item #4208972
  • Manufacturer Part #L060075PT0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

6 Painted Grooved Coupling With T Gasket 75

  • Fast #
  • Part #VDOML060075PT0
  • Item #4208972
  • Manufacturer Part #L060075PT0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lightweight coupling for moderate pressures
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Painted
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Ductile Iron
Weight:
7.10 lb