This product requires certification to purchase.

6 Stainless Steel 316 Grooved Coupling With E Gasket 77

You last purchased this on
 
Victaulic

6 Stainless Steel 316 Grooved Coupling With E Gasket 77

  • Fast #
  • Part #VDOML060077XEB-NR
  • Item #4208951
  • Manufacturer Part #L060077XEB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

6 Stainless Steel 316 Grooved Coupling With E Gasket 77

  • Fast #
  • Part #VDOML060077XEB-NR
  • Item #4208951
  • Manufacturer Part #L060077XEB
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Coating:
Stainless Steel
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Material:
Ductile Iron, Plastic
Material Type:
PVC, CPVC