This product requires certification to purchase.

6 X 2 MEC-T 920N T GLV Grooved 168.

You last purchased this on
 
Victaulic

6 X 2 MEC-T 920N T GLV Grooved 168.

  • Fast #
  • Part #VDOMCE6192NGT1-NR
  • Item #4208983
  • Manufacturer Part #CE6192NGT1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

6 X 2 MEC-T 920N T GLV Grooved 168.

  • Fast #
  • Part #VDOMCE6192NGT1-NR
  • Item #4208983
  • Manufacturer Part #CE6192NGT1
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Reducing
Material:
Carbon Steel