8 in. Grade A White Nitrile Gasket for Style 75, 77 or 78 Flexible Couplings
8 in. Grade A White Nitrile Gasket for Style 75, 77 or 78 Flexible Couplings
Product Details
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Brand Model Compatibility:
- Style 75, 77 or 78 Flexible Couplings
- Clean Bagged:
- No
- Diameter - Inside 1:
- 8 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- White Nitrile
- Maximum Temperature:
- 180
- Minimum Temperature:
- 20
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.50 lb