This product requires certification to purchase.

8 X 12 Black Grooved X Grooved Nipple 43

You last purchased this on
 
Victaulic

8 X 12 Black Grooved X Grooved Nipple 43

  • Fast #
  • Part #VDOMFF78043U00-NR
  • Item #5174220
  • Manufacturer Part #FF78043U00
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

8 X 12 Black Grooved X Grooved Nipple 43

  • Fast #
  • Part #VDOMFF78043U00-NR
  • Item #5174220
  • Manufacturer Part #FF78043U00
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Material:
Carbon Steel