This product requires certification to purchase.

8 x 6 in. Suction Diffuser

You last purchased this on
 
Victaulic

8 x 6 in. Suction Diffuser

  • Fast #
  • Part #VCF47731DEN
  • Item #4106929
  • Manufacturer Part #CF47731DEN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

8 x 6 in. Suction Diffuser

  • Fast #
  • Part #VCF47731DEN
  • Item #4106929
  • Manufacturer Part #CF47731DEN
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
  • ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
  • Sizes from 3 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
End Connection 1:
Grooved
End Connection 2:
Flanged
End Connections:
Grooved x Flanged
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Length:
19 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No