*CVR* 16 GSK W77 FS-E AGS
AGS Flush-Seal *CVR* 16 GSK W77 FS-E AGS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Victaulic AGS Flush-Seal Gasket - Ethylene Propylene Diene Monomer (EPDM) Rubber
Specifications
- Collection:
- AGS Flush-Seal
- Material:
- Rubber
- Material Type:
- EPDM
- Weight:
- 2.62 lb