16 in. Grooved Painted Ductile Iron 90 Degree Bend
AGS™ W10 16 in. Grooved Painted Ductile Iron 90 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- For coating options, download product submittal
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM A-395 65-45-15, ASTM A-536 65-45-12
- Coating:
- Painted
- Collection:
- AGS™ W10
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304835872