This product requires certification to purchase.

18 x 12 in. Grooved Reducing Hot Dipped Galvanized Coated Ductile Iron Lateral Wye

You last purchased this on
 
Victaulic

AGS™ W30-R 18 x 12 in. Grooved Reducing Hot Dipped Galvanized Coated Ductile Iron Lateral Wye

  • Fast #
  • Part #VWH59030G00-NR
  • Item #3621726
  • Manufacturer Part #WH59030G00
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

AGS™ W30-R 18 x 12 in. Grooved Reducing Hot Dipped Galvanized Coated Ductile Iron Lateral Wye

  • Fast #
  • Part #VWH59030G00-NR
  • Item #3621726
  • Manufacturer Part #WH59030G00
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-153, ASTM A-53, ASTM A-536
Coating:
Hot Dipped Galvanized
Collection:
AGS™ W30-R
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
18 in
Fitting Size 2:
18 in
Fitting Size 3:
12 in
Fitting Sizes:
18 in x 18 in x 12 in
Fitting Type:
Reducing, Lateral
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes
Weight:
306.2 lb