This product requires certification to purchase.

Brass Air Maintenance Trim Assembly and Sprinkler Valve

You last purchased this on
 
Victaulic

FireLock® Series 757 Brass Air Maintenance Trim Assembly and Sprinkler Valve

  • Fast #
  • Part #VS000757K01
  • Item #699693
  • Manufacturer Part #S000757K01
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 757 Brass Air Maintenance Trim Assembly and Sprinkler Valve

  • Fast #
  • Part #VS000757K01
  • Item #699693
  • Manufacturer Part #S000757K01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reduces high pressure supply air through the integral regulator to recommended air pressure based on the water supply pressure
  • Series 757P designed with pressure switch for use with small compressors which do not have pressure control switches
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
Series 756, 758, 768 and 769
Coating:
Painted
Collection:
FireLock® Series 757
FM Approved:
Yes
Material:
Brass
Product Type:
Air Maintenance Trim Assembly, Sprinkler Valve
UL Listed:
Yes