Ductile Iron Diffuser
Ductile Iron Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
- ANSI class 150, Australian standard table E, PN10/16, GB, and JIS 10K
- Sizes from 3 - 12" | DN80 - DN300
- Pressures up to 365 psi | 2517 kPa | 25 bar
Specifications
- ANSI:
- ANSI Class 150
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 10 in x 6 in
- Material:
- Carbon Steel, Ductile Iron, Stainless Steel
- Material Type:
- 304