1 x 2 in. Female Threaded x Grooved Carbon Steel Adapter
FireLock™ IGS™ Style 141 1 x 2 in. Female Threaded x Grooved Carbon Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Available sizes: 1?
- DN25 Pressures up to 365 psi
- 2517 kPa
- 25 bar
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ IGS™ Style 141
- End Connection 1:
- FNPT
- End Connection 2:
- Grooved
- End Connections:
- FNPT x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes
- Weight:
- 0.5 lb