1-1/2 x 1 x 3 in. Grooved Carbon Steel Concentric Reducer (Box of 25)
FireLock™ IGS™ Style 144 1-1/2 x 1 x 3 in. Grooved Carbon Steel Concentric Reducer (Box of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Black Oxide
- Collection:
- FireLock™ IGS™ Style 144
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes