1 x 3/4 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
FireLock™ IGS™ Style 148 1 x 3/4 x 3 in. Grooved x FNPT Carbon Steel Sprinkler Reducer
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Available sizes: 1"/DN25
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Black Oxide
- Collection:
- FireLock™ IGS™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- FNPT
- End Connections:
- Grooved x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes