This product requires certification to purchase.

6 in. Orange Enamel Coupling

Victaulic

FireLock™ Installation-Ready™ Style 004N 6 in. Orange Enamel Coupling

  • Fast #
  • Part #VL06004NPE0-NR
  • Item #9974843
  • Manufacturer Part #L06004NPE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Installation-Ready™ Style 004N 6 in. Orange Enamel Coupling

  • Fast #
  • Part #VL06004NPE0-NR
  • Item #9974843
  • Manufacturer Part #L06004NPE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • The first Installation-Ready™ flexible coupling for fire protection
  • Allows for angular flexibility
  • Sizes from 2 - 8" | DN50 - DN200
  • Pressures up to 365 psi/25 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
Coating:
Orange Enamel
Collection:
FireLock™ Installation-Ready™ Style 004N
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling, Straight
ISO:
ISO 898-1 Class 9.8
Length:
12-1/4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Pressure - High:
365
Schedule Class:
10, 40
UPC:
195150337806
Weight:
12.8 lb