1-1/2 in. Grooved Orange Enamal Ductile Iron 45 Degree Sprinkler Elbow
FireLock™ Installation-Ready™ Style 103 1-1/2 in. Grooved Orange Enamal Ductile Iron 45 Degree Sprinkler Elbow
Package Quantity Info:
Each: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Convenience of a one-piece fitting with the dependability of the FireLock EZ? Style 009N Rigid Coupling Up to 4 times faster to install than traditional couplings and fittings Up to 10 times faster to install than threading Fittings available from 1 1/4 ? 2 ½”
- 32 ? 65 mm, and 76.1 mm
Specifications
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Installation-Ready™ Style 103
- Elbow Degree:
- 45 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.